missing translation for 'onlineSavingsMsg'
Learn More
Greiner Bio-One SensoPlate™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate Product Code.: 10761673
Estimated Shipment: 24-12-2025
Only null left
Add to basket

Greiner Bio-One SensoPlate™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Product Code. 10761673
Black, Clear Bottom, Pack of 16
Click to view available options
Color:
Black, Clear Bottom
Unit Size:
Pack of 16
This item is not returnable. View return policy

Product Code. 10761673

Brand: Greiner Bio-One 655892

Only null left
Estimated Shipment: 24-12-2025
Add to basket
Only null left
Add to basket
This item is not returnable. View return policy

Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid

  • Footprint compatible with automated systems
  • Can be traced to production through defined LOT number system
  • Consists of an optically clear borosilicate glass bottom with a light path of 175 ± 15ÎĽm and a black polystyrene frame
  • Manufactured from raw materials tested for leachables
  • Free of detectable DNase, RNase and human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN ISO 9001
Certified RNase-/D-Nase, human DNA free
Format Standard
Lid With Lid
Culture Area 34 mm2
Array 8 x 12
Color Black, Clear Bottom
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 25 to 34 ÎĽL
Sterility Sterile
Surface Treatment Cell Culture
Total Volume (Metric) Well 392 ÎĽL
Well Shape Flat Bottom (F-well)
Dnase Free Yes
For Use With (Application) Glass bottom allows transmission measurements in the wavelength
Max. Heat Stability -20°C to +60°C
Max. RCF 4800 x g (swinging bucket rotor)
Quantity 16/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Well Color Clear
Height (Metric) 11.5 mm
Diameter (Metric) Well 5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One SensoPlate™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.