Learn More
BINDER™ Series ED-S Solid.Line - Drying and Heating Chamber, with Natural Convection

The Solid.Line is suited to drying and heating. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.
Brand: BINDER™ 9090-0020
1130.57 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
View more versions of this product
Description
- Temperature range: +7°C above ambient temperature to +250°C
- APT.line™ preheating chamber technology
- Natural convection
- Adjustable exhaust air flap
- Controller with timer function
- 1 chrome-plated rack, incl. shelf supports
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
4.2 cu. ft. | |
EDS115-230 V, Standard, Series ED-S Solid.Line - Drying and heating chambers with natural convection, 118 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +7° to 250°C | |
LED | |
EDS115-230 V | |
550 x 390 x 550 mm | |
50 kg | |
1.25 kW | |
50/60 Hz |
Gravity | |
118 L | |
Drying and Heating Chamber | |
Stainless Steel | |
NEMA 5-15 P | |
764 x 616 x 735 mm | |
230 V | |
6.3 A | |
APT.line™ Technology |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
3Hours
21Minutes
51Seconds
46 - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.