missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Signal Boxes
Monitor two filling levels at once. Ideal for integration into lab furniture with SymLine™ Built-in Signal Box.
Brand: SymLine™ 108119
This item is not returnable.
View return policy
Description
- Clever way to change disposal container without interrupting the inflow
- LEDs and acoustic buzzer warn you before filling level of collection containers reaches critical height
- When container is changed, alert can be muted via new touchpad
Specifications
Signalbox T1 | |
55 mm | |
180 x 105 x 55 mm | |
Monitoring Filling Levels | |
T1 with 1 Sensor Input and 1 Potential-free Output |
SCAT Sensors and Safety Waste Caps | |
US-style | |
24 V | |
105 mm | |
180 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SymLine™ Signal Boxes > Signal Boxes; Includes: T1 with 1 Sensor Input and 1 Potential-free Output; Length (Metric): 55 mm; Type: Signalbox T1; Plug Type: US-style; Voltage: 24 V
Spot an opportunity for improvement?Share a Content Correction