Learn More
BRAND™ Silberbrand™ Eterna Class B Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ Eterna Class B Borosilicate Glass Tall Form Measuring Cylinder includes an integral spout prevents spillage while hexagonal glass base provides stability. Amber stain graduations allow easy volume assessment with opaque and light-colored liquids.
Brand: BRAND™ 31920
13.89 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Manufactured from Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Calibrated to contain (TC, In)
- Integral spout prevents spillage while pouring
- Hexagonal glass base provides stability
- Amber stain graduations allow easy volume assessment with opaque and light-colored liquids

Specifications
Amber stain graduations | |
To Contain | |
Round | |
B | |
±0.4 mL | |
Borosilicate Glass | |
0.5 mL | |
0.5mL |
Hexagonal | |
Amber | |
DIN EN ISO 4788 | |
170 mm | |
Graduated Measuring Cylinder | |
25 mL | |
Autoclavable |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
33Hours
14Minutes
17Seconds
5
Your input is important to us. Please complete this form to provide feedback related to the content on this product.