missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Tubing

Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.

Brand:  Deutsch Neumann™ 3100710

 View more versions of this product

Product Code. 10454281

  • £57.95 / 25m
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Temperature range of -60°C to +200°C (short periods up to +260°C)
  • Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
  • Test for biocompatibility according to ISO 10993-1
  • Durometer 60 Shore A
Specifications

Specifications

BFR XV , FDA 177.2600 , DAB 10 , Ph Eur.2.Edition
Silicone
25 m
Peristaltic Pumps
1 Roll
60 (Shore A, ±5)
7 mm
10 mm
1.5 mm
-60°C
Transparent
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Deutsch Neumann™ Silicone Tubing > I.D.: 7mm; O.D.: 10mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.