missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Tubing
Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.
Brand: Deutsch Neumann™ 3100204
Description
- Temperature range of -60°C to +200°C (short periods up to +260°C)
- Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
- Test for biocompatibility according to ISO 10993-1
- Durometer 60 Shore A
Specifications
BFR XV , FDA 177.2600 , DAB 10 , Ph Eur.2.Edition | |
Silicone | |
25 m | |
Peristaltic Pumps | |
1 Roll | |
60 (Shore A, ±5) |
2 mm | |
4 mm | |
1 mm | |
-60°C | |
Transparent | |
200°C |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Deutsch Neumann™ Silicone Tubing > I.D.: 2mm; O.D.: 4mm
Spot an opportunity for improvement?Share a Content Correction