Learn More
Heidolph instruments Silicone Tubing
Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Tubing is very smooth, biocompatible and inert.
Brand: Heidolph instruments 525-39000-00
52.77 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Extremely smooth interior prevents bacterial growth.
- Biocompatible, minimal adsorption and absorption.
- Good flow properties.
- High temperature stability.
- Absolutely inert, softener-free.

Specifications
Autoclavable | |
Borosilicate Glass | |
2.5 mm | |
6.4 |
6.4 mm | |
11.3 mm | |
Non-sterile | |
0.8/1.8 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
11Hours
23Minutes
34Seconds
1
Your input is important to us. Please complete this form to provide feedback related to the content on this product.