missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.
£43.70 - £47.40
Specifications
Thickness (Metric) | 0.38 mm |
---|---|
Glove Cuff Style | Gauntlet |
Liner Material | Flocked |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12201202
|
Ansell™
37675110 |
11 |
£43.70
12 pairs |
In Stock
Log in to see stock. |
|||||
12630862
|
Ansell™
37675060 |
6 |
£43.70
12 pairs |
In Stock
Log in to see stock. |
|||||
11706564
|
Ansell™
37675070 |
7 |
£47.40
12 pairs |
In Stock
Log in to see stock. |
|||||
11796554
|
Ansell™
37675080 |
8 |
£47.40
12 pairs |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11786554
|
Ansell™
37675090 |
9 |
£47.40
12 pairs |
In Stock
Log in to see stock. |
|||||
12405140
|
Ansell™
37675100 |
10 |
£43.70
12 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Reversed lozenge finish further enhances levels of grip.
- Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
- Flocked lining and flexible nitrile file offer exceptional comfort
- Gauntlet style
- Reusable
- Latex free
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III
Specifications
0.38 mm | |
Gauntlet | |
Flocked |