missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Solvex™ Disposable Green Nitrile Chemical Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
Description
- Gauntlet style
- Disposable
- Latex free
- Flocked lining
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III

Specifications
Specifications
Certifications/Compliance | CE, EN374-3:2003, CATEGORY III |
Classification | PPE Category III |
Coating Material | Nitrile |
Color | Green |
Disposable | Single-use |
Exterior Finish | Sandpatch |
Latex Free | Yes |
Material | Nitrile |
Product Type | Chemical-resistant Gloves |
Size | 8 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Solvex™ Disposable Green Nitrile Chemical Resistant Gloves >
Spot an opportunity for improvement?Share a Content Correction