missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 20-Slide Staining Dish Set

A 20-slide unit with an open bottom to facilitate rapid immersion and drainage to reduce carryover.

Brand:  Wheaton™ 900201

107.38 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10011372

  • £131.00 / Pack of 3
Estimated Shipment: 10-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

A 20-slide unit with an open bottom to facilitate rapid immersion and drainage to reduce carryover.

  • The standard for manual staining procedures
  • Open bottom to facilitate rapid immersion and drainage to reduce carryover
  • Rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size (75 x 25mm, 75 x 38mm, 75 x 51mm)
  • Manufactured from soda-lime glass
  • Approx. inside dimensions of 95mm L x 76mm W x 64mm D
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flat
Staining Dish
For set Wheaton
95 x 76 x 64 mm
76 mm
Glass
Manual staining procedures
10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size
95 mm
64 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ 20-Slide Staining Dish Set > Material: Soda Lime Glass

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.