Learn More
Tenak™ Comfort Steel Rack for Cryogenic Freezers
With spring locks mounted on each shelf to secure cryoboxes. Tenak™ Comfort Steel Rack for Cryogenic Freezers can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate.
Brand: Tenak™ TE24566
Description
- Available in a range of heights
- Can be used with all freezer models
- Sold without cryoboxes
- Manufactured from stainless steel
Specifications
Yes | |
Comfort Rack | |
Stainless Steel | |
Chest freezer | |
140 x 635mm | |
140 mm | |
140 mm |
Spring Lock | |
Boxes | |
6 | |
1 Pack | |
140 x 140 x 635mm | |
635 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.