missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers
Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.
Brand: Tenak™ TE24310
This item is not returnable.
View return policy
Description
- Six different box heights
- Fit all freezer models
- Stainless steel.
- Cryoboxes sold separately
Specifications
Yes | |
2 x 5 | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
140 mm | |
688 mm |
Comfort Rack | |
Boxes (2 x 5/10) | |
10 | |
10 | |
1 Pack | |
214 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Stainless Steel Comfort Rack for Upright Freezers > Holds: 2 x 5/10 Boxes; Height: 214mm
Spot an opportunity for improvement?Share a Content Correction