missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Stainless Steel Impeller

Made from stainless steel (AISI 316L), this impeller is ideal for gassing of liquids and for mixing tasks with low or average viscosity up to <500 mPa s.

Brand:  Heidolph Instruments 509-21000-00

104.61 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 10727641

  • £122.00 / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For applications which require an average speed
  • For mixing tasks with low or average viscosity up to <500 mPa s
  • Ideal for gassing of liquids
  • This impeller creates a radial flow
  • Made from stainless steel (AISI 316L), Turbine dia. 50 mm, length 400 mm, impeller shaft 8 mm dia., maximum speed 2,000 rpm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 in.
50 mm
15.7 in.
1 Ea.
Radial Flow Impeller
Stainless Steel
0.3 in.
8 mm
400 mm
2000 rpm
<500 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    32

    Hours

    2

    Minutes

    14

    Seconds

    26
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph Instruments Stainless Steel Impeller > Stainless Steel Impeller; Dimensions (dia. X L): 50 x 400 mm (2 x 15.7 in.); Shaft dia.: 8 mm (0.3 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.