Learn More
Cole-Parmer™ WB-300 Series Stuart General-Purpose Digital Water Bath
The WB-300 Series Stuart General-Purpose Digital Water Bath is easy to use and easy to clean.
Brand: Cole-Parmer™ 12122-71
635.33 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Analog dial with digital temperature display makes it simple to use
- Safety features include low water level sensor and overtemperature protection
- Stainless steel tank with rounded corners will not trap dirt
- Integral drain simplifies water changes and cleaning
These simple to use heated water baths feature an LED temperature display with an analog dial for quick and easy set point adjustments. Low water level sensor prevents dry boiling, and overtemperature protection system monitors temperature and controls heater in the event of a fault.
Stainless steel tank and sturdy outer casing construction offer excellent durability. Polycarbonate lid provides full view of bath contents and reduces heat loss. Easily drain the tank using the built-in drain port. The heater is mounted beneath the tank, so it is not in the way.
Specifications
4 gal. | |
Ambient +5 to 99.9°C | |
Stainless Steel | |
230 V, 50 Hz | |
50 Hz |
15 L | |
Water Bath | |
SWB15D | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.