missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Sterile Denatured Ethanol, 70%
BIOPHARMA

Blend of 70% v/v denatured ethanol with 30% purified water. Contec™ Sterile Low Endotoxin Alcohol, 70% is 0.2 micron filtered.

Brand:  Contec™ SBT0570DEW

142.99 GBP valid until 2025-03-09
Use promo code "24130" to get your promotional price.



 View more versions of this product

Product Code. 16625544

  • £187.00 / Pack of 8

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Guaranteed endotoxin levels of <0.25EU/mL make it ideal for use in product contact areas
  • GMP manufactured under Grade A laminar flow air flow in a Grade C cleanroom ensures the alcohol, container and packaging are free from contamination and particulates
  • Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
  • Bottles can be completely emptied eliminating wastage so no need to discard unused product during shelf life
  • Trigger spray can be set to jet or spray - large droplet size reduces the risk of inhalation and provides good surface coverage
  • Double/triple bagged packed in linear tear packaging so each bag is easy to open even when wearing gloves
  • Sterile via gamma irradiation so suitable for use in Grade A and B cleanrooms
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Denatured Ethanol with WFI
Not Applicable
70% Denatured Ethanol in 30% WFI
8 x 0.5 L
0.5 L
Liquid Spray
Sterile
Trigger Spray Bottle
0.1 gal.
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number240402730 Certificate TypeCertificate of Quality Date20/09/2024 Catalog NumberSBT0570DEW
Lot Number230402399 Certificate TypeCertificate of Quality Date21/03/2024 Catalog NumberSBT0570DEW
Lot Number230202323 Certificate TypeCertificate of Quality Date03/05/2023 Catalog NumberSBT0570DEW
Lot Number201101594 Certificate TypeCertificate of Compliance Date29/07/2021 Catalog NumberSBT0570DEW
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Sterile Denatured Ethanol, 70% > Container: Trigger Spray Bottle, Quantity: 8 x 0.5 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.