missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gosselin™ Sterile Polyethylene Blender Bags
GREENER_CHOICE

For all types of Stomacher machines and other paddle blenders. Corning™ Gosselin™ Sterile Polyethylene Blender Bags are sterilized by irradiation.

Brand:  Corning™ SM1-01

 View more versions of this product

Product Code. 11815390

  • £367.27 / Pack of 4500
Estimated Shipment: 04-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With peel-away sterilization certificate
  • With 50mm white writing strip along one long edge
  • Available with full or side filter
  • Available in a range of different sleeve/pack sizes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

80 mL
Ideal for homogenous suspension, suspension sampling with pipets, dairy and industries
Sterile
25/bag
150 mm
Natural
Polyethylene
70 μm
4500 Carton
105 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Gosselin™ Sterile Polyethylene Blender Bags > Capacity: 80mL; Pack of 4500

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.