Learn More
Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes

Conduct various applications with Thermo ScientificTM SterilinTM 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats.
Brand: Thermo Scientific™ 109-17
202.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Conduct various applications with Thermo Scientific™ Sterilin™ 100mm Square Petri Dishes, available in both compartmentalized and non-compartmentalized formats. Manufactured in Clean Room Class 7 Conditions to exclude microbiological contamination.
NOT AVAILABLE IN AMERICA
Non-compartmentalized:
- Ideal for antibiotic sensitivity testing when a large surface area and very flat base is required
Compartmentalized:
- Ideal for small volume liquid media work or for sample storage
- 25 compartments each have a surface area of 3.7cm2 and a capacity of 5mL
- Lid features selectable venting or non-venting positions where the lid turns through 90° to allow for venting or non-venting of the dish
Ordering Information:
Not currently available in North America

Specifications
Petri dish, 100mm | |
5 mL (Single Compartment) | |
Non-sterile | |
1 | |
4 |
Flat | |
Square | |
Petri Dish | |
120 | |
No |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M548000 | Certificate of Compliance | 02/04/2025 | 109-17,10917 |
M546230 | Certificate of Compliance | 24/03/2025 | 109-17,10917 |
M487280 | Certificate of Compliance | 04/12/2024 | 109-17,109 |
M471320 | Certificate of Compliance | 04/12/2024 | 109-17,109 |
M442940 | Certificate of Compliance | 04/12/2024 | 109-17,109 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
22Hours
10Minutes
45Seconds
33
Your input is important to us. Please complete this form to provide feedback related to the content on this product.