Learn More
Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant transport containers.
Brand: Thermo Scientific™ 128A
88.49 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.
NOT AVAILABLE IN AMERICA
Features:
- 1/2-turn cap ensures improved end user handling
- Available pre-filled with boric acid (0.4g) for the preservation of urine samples
- Supplied in convenient shelf packs of 50
- Suitable for centrifugation at 3,800xg
- Lot number on each container aids full traceability
- Aseptically manufactured
- In vitro use only
Ordering Alerts:
Not available in all geographic regions

Specifications
Universal Container | |
Cylindrical | |
30 mL | |
Quickstart Universal Container | |
94 mm | |
400/Cs. |
Polystyrene | |
Non-sterile | |
Polypropylene | |
31 mm (cap), 24.5 mm (container) | |
No Label |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.