missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes
GREENER_CHOICE

Available with caps that include integral ethylene propylene O-ring

Brand:  Labcon 3631-870-000-9

178.60 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 16694112

  • £188.00 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Screw Cap Style Microcentrifuge Tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Flat screw caps
With caps in separate bags
0.5 mL
Polypropylene Resin
500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs.
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
SuperClear™ Microcentrifuge Tubes
Screw Cap
Microcentrifuge Tube
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Autoclavable
Natural
Centrifugation
0.5 mL
Non-sterile
No
20,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes > Microcentrifuge Tube; 500 tubes and 500 caps in separate bags per pack/10 packs per case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.