missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 1.5 mL Screw Cap Microcentrifuge Tubes

Includes molded graduations and labeling spot.
Brand: Labcon 3610-870-000-9
37.48 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.
Description
- Screw Cap Style Microcentrifuge Tube
- Caps include integral ethylene propylene O-ring
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Autoclavable
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
1.5 mL | |
Polypropylene Resin | |
500 / bag/10 bags / case | |
Non-sterile | |
Yes | |
20,000 RCF |
Autoclavable | |
Natural | |
Centrifugation | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
SuperClear™ microcentrifuge tubes | |
Not Included |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon SuperClear™ 1.5 mL Screw Cap Microcentrifuge Tubes > 500 per bag/10 bags per case
Spot an opportunity for improvement?Share a Content Correction