Learn More
Epredia™ SuperFrost Plus™ Adhesion slides
Minimizes tissue loss during staining resulting in quick turn-around times and reduced risk associated with tissue loss and repeat testing. Epredia™ SuperFrost Plus Slides secure frozen and formalin-fixed, paraffin embedded tissue sections as well as cytology preparations.
Brand: Epredia™ J1800AMNZ
51.47 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- No time wasted on slide-coating procedures
- No money wasted on expensive adhesives
- Reliable and uniform coating
- Minimal sample loss
- Reliable and safe adhesive action

Specifications
75 mm | |
90°, Ground | |
White | |
72/Pk. |
25 mm | |
Adhesion Slide | |
Traditional |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
18Hours
21Minutes
2Seconds
46 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.