missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipettes



Exceptionally balanced design is effortless to use and exceptionally comfortable to hold
Brand: Sartorius LH-729120
770.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods

Specifications
Optifit 10 μL, SafetySpace Filter Tips 10 μL | |
Autoclavable | |
Reusable | |
Polypropylene | |
Tacta | |
Non-sterile | |
0.5 to 10 μL |
Yes | |
Gray | |
Ergonomic | |
8 | |
No | |
Pipette | |
Gray |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
12Minutes
54Seconds
28 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
5Seconds
31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Tacta™ Mechanical Pipettes > Channels: 8; Color code: Gray; Volume range: 0.5 - 10μL
Spot an opportunity for improvement?Share a Content Correction