missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Tall Form Dram Vial
Tubular Dram Vials
Brand: WHEATON™ 152062
This item is not returnable.
View return policy
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Black polypropylene foil lined dram vial caps are sold separately

Specifications
Clear | |
Borosilicate Glass (Type 1, Class B) | |
Non-sterile | |
Autoclavable | |
58 mm | |
Vial |
23.25 mm | |
No | |
14 mL | |
Screw Cap | |
190/Pk. | |
No |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Tall Form Dram Vial > Tall Form Dram Vial, 14 mL, 190/Pk.
Spot an opportunity for improvement?Share a Content Correction