missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Specific advantages
- Thin, anatomically-shaped glove ensures dexterity
- Suitable for long-term wear: excellent abrasion resistance
- Silicone free to prevent traces, defects on metal sheet and glass prior to painting
- Available in vending machine packaging
- Specific features
- Dot embossing for better insulation and better grip
- Applications
- Ceramic and plastics industry
- Handling of composite materials after heat processing
- Other industries
- Handling of moulds in the ceramic industry
- Handling of hot steel after welding
- Handling of hot piping
- Construction Industry (Heating engineers/Plumbers)
- Maintaining pipes, heating equipment
- Ceramic and plastics industry
Specifications
Specifications
Applications | Industrial |
Color | Yellow, Black |
Material | Nitrile |
Size | 7 |
For Use With (Application) | Handling of Composite Materials After Heat Processing |
Grip Design | Dots |
Lining | Seamless Textile Support |
Quantity | 50/Cs. |
Resistant To | Abrasion |
Documents
Scientific Resources
Brochures
CE_17668526_FR.pdf
File size: 308.2 kB
CE_17668526_US.pdf
File size: 1.5 MB
CE_17668526_HO.pdf
File size: 308.3 kB
CE_17668526_PL.pdf
File size: 319.5 kB
CE_17668526_RO.pdf
File size: 315.6 kB
CE_17668526_ES.pdf
File size: 323.7 kB
CE_17668526_DE.pdf
File size: 309.5 kB
CE_17668526_SL.pdf
File size: 303.4 kB
CE_17668526_IT.pdf
File size: 307.5 kB
CE_17668526_EN.pdf
File size: 307.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MAPA™ TempDex 710 Nitrile Glove >
Spot an opportunity for improvement?Share a Content Correction