Learn More
Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7
For ISO Class 6 and 7 applications
Brand: Texwipe™ TX609
269.35 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
For ISO Class 6 and 7 applications
Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
Dry Wipe | |
22.9 cm | |
22.9 cm | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations |
9 in. | |
9 in. | |
Polyester Cellulose | |
69 | |
9 x 9 in. (22.86 x 22.86 cm) |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
30Hours
11Minutes
31Seconds
43New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.