Learn More
Thermo Scientific™ Septa
A wide range to cover most applications
Brand: Thermo Scientific™ 31303233
83.91 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
A wide range to cover most applications
- Variety of materials and temperature limits for all applications
- For use in Thermo Scientific TRACE™ and FOCUS™ GCs and instruments from other manufacturers
- Contaminant-free in individual blister packs

Specifications
Low Bleed Septum | |
Silicone | |
Pack of 50 |
GC Instruments | |
11 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
7Hours
17Minutes
56Seconds
20 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
82Hours
17Minutes
56Seconds
20New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
38Hours
17Minutes
56Seconds
20New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.