missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Titanium Alloy Replaceable Tip

Robust reliable replacement tip for probe that is fabricatedfrom titanium alloy Ti-6Al-4V and is autoclavable.

Brand:  Sonics Materials™ 630-0406

 View more versions of this product

Product Code. 10364882

  • £100.06 / Each
Estimated Shipment: 09-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The replaceable tip for probe Part No. 630-0560 is fabricated
  • from titanium alloy Ti-6Al-4V and is autoclavable
  • Diameter: 1⁄2" (13 mm)
  • Thread: 1⁄4 - 20
  • Part No. 630-0406
  • Low volume continuous flow
 
Specifications

Specifications

Replaceable Tip
13 mm
Titanium Alloy
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sonics Materials™ Titanium Alloy Replaceable Tip > Diameter: 13mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.