Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Brand: Thermo Scientific™ S114-250C/TOC
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.

Specifications
Clear glass Boston round, open-top closure | |
2.375 in. | |
60.33 mm | |
250 mL | |
24 | |
8 oz. | |
Screw Cap (Open-Top) | |
24 Cs. | |
TOC Container |
PTFE/Silicone | |
Clear | |
Glass | |
5.375 in. | |
Clear Boston Round w/Closure | |
250 mL | |
136.53 mm | |
Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC) | |
24-414 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TOC4159120 | Certificate of Analysis | 16/10/2024 | S114-250C/TOC |
TOC4005230 | Certificate of Analysis | 16/02/2024 | S114-250C/TOC |
TOC3082010 | Certificate of Analysis | 09/09/2023 | S114-250C/TOC |
TOC3039060 | Certificate of Analysis | 09/03/2023 | S114-250C/TOC |
TOC2228150 | Certificate of Analysis | 08/09/2022 | S114-250C/TOC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.