Learn More
Thermo Scientific™ TraceGOLD™ TG-SQC GC Columns
Ensure the quality of your Thermo Scientific instrument when installed on site.
Brand: Thermo Scientific™ 26070-1300
384.09 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure the quality of your Thermo Scientific instrument when installed on site by using the Thermo Scientific™ TraceGOLD™ TG-SQC GC column. The TraceGOLD TG-SQC GC column is optimized for system qualification tests during initial installation, or during service and maintenance of an installed instrument. This column is recommended for benchmark testing only.
Applications:
System qualification tests (Thermo Scientific GC-MS)

Specifications
15 m | |
TraceGOLD TG-SQC | |
TraceGOLD | |
Each |
0.25 mm | |
Benchmark Testing Only | |
0.25 μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.