Learn More
Thermo Scientific™ TX-400 Rotor Adapters
Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.
Brand: Thermo Scientific™ 75003700
398.22 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.
The adapters enable rotor to accept bottles up to 250mL and tubes to 100mL.- Maximum adapter capacity: 4 × 250mL (4 × 400mL with 400mL polypropylene bio-bottles)
- Maximum adapter O.D. × L: 62 × 125mm (80 × 125mm with 400mL bio-bottles)

Specifications
Round Bucket Adapter | |
1.5/2.0 mL Conical Microtube | |
45 mm | |
4 |
Microtube, Conical | |
11 mm | |
1.5/2 mL |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.