missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Tubing

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Brand:  Masterflex™ ACF1S1503

 View more versions of this product

Product Code. 15157064

  • £94.78 / 15m
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU
0.2 in.
Tygon E-3603
8 mm
15 m
1.5 mm
1 Ea.
Flexible
760 mm Hg (at 23°C)
Autoclavable
5 mm
0.31 in.
49.2 ft.
0.06 in.
For laboratory, food and, beverage and vacuum applications
Clear
2.5 bar (at 23°C)
Flexible Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ E-3603 Tubing > Tygon™ E-3603 Tubing; Inner Diameter: 5 mm; Outer Diameter: 8 mm; Thickness: 1.5 mm; Length: 15 m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.