Learn More
Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Medium Bag

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
Brand: Keystone Cleanroom Products BGT2A0812D
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
84 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
12 x 8 in. | |
30.5 cm | |
20.3 cm |
Autoclavable | |
2.48 L | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C | |
12 in. | |
8 in. |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.