Learn More
Bel-Art™ Clavies™ High-Temperature Autoclave Bags
Withstand high temperatures to reduce autoclave time.
Brand: Bel-Art™ H13185-1224
112.40 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Bag closures and holders sold separately.
Description
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Autoclave Bags | |
Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g. | |
Clear | |
Polypropylene | |
0.050 mm | |
24 x 12 in. (61 x 30 cm) | |
61 cm | |
30 cm |
Autoclavable | |
Zip Tie | |
Single-use | |
Non-sterile | |
2 mil | |
24 in. | |
12 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
17Hours
7Minutes
55Seconds
40
Your input is important to us. Please complete this form to provide feedback related to the content on this product.