Learn More
Corning™ Autoclavable Bags
For autoclaving contaminated products safely
Brand: Corning™ SA14-01
191.18 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Polypropylene (PP) resistant bags
- Thermal resistance 134°C
- Transparent
Order Info
Unprinted bags are packaged in boxes. Printed bags are packaged in rolls.

Specifications
Autoclavable | |
Natural | |
Polypropylene | |
500/Cs. | |
15.74 in. | |
23.62 in. |
14 L | |
Clinical, dairy, environment, industries, microbiology | |
40 μm | |
500/Pk. | |
40 cm | |
60 cm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.