missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Autoclavable Bags

For autoclaving contaminated products safely

Brand:  Corning™ SA03-01

 View more versions of this product

Product Code. 11830482

  • £97.03 / Pack of 500
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polypropylene (PP) resistant bags
  • Thermal resistance 134°C
  • Transparent

Order Info

Unprinted bags are packaged in boxes. Printed bags are packaged in rolls.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Natural
Polypropylene
500/Cs.
10.03 in.
15.74 in.
3 L
Clinical, dairy, environment, industries, microbiology
40 μm
500/Pk.
25.5 cm
40 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    12

    Hours

    8

    Minutes

    5

    Seconds

    4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Autoclavable Bags > 3 L; Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.