missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VacuuSelect™ Touch Screen Vacuum Controllers

Intuitive operation of rotary evaporation, short path distillation and more
Brand: VACUUBRAND™ 20700070
2072.88 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges

Specifications
0.1 mbar/Torr/hPa | |
Power supply, integrated solenoid valve | |
Alumina ceramic transducer | |
Works with all diaphragm pumps | |
1080 mbar |
Touch screen | |
100 to 240V, 50 to 60 Hz, universal | |
CEE/US/CH/UK/AUS/CN | |
Rotary Evaporation | |
100 to 240 VAC |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VACUUBRAND™ VacuuSelect™ Touch Screen Vacuum Controllers > Max vacuum: 0.1 mbar/Torr/hPa; Includes: power supply, integrated solenoid valve
Spot an opportunity for improvement?Share a Content Correction