Learn More
Eppendorf™ Varispenser™ 2x Bottle-Top Dispenser with Recirculation Valve
Ideal for dispensing aliquots of liquid from large supply bottles.
Brand: Eppendorf™ 4967000065
605.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Ideal for dispensing aliquots of liquid from large supply bottles.
- Recirculation valve
- Standard GL 45 thread on all sizes for most common bottle threads
- Safety valve balls in discharge valve prevents leakage when discharge tube is not mounted
- Screwable air vent cap for easy assembly of drying tube or microfilter
- Oval-shaped dispenser housing for easy transportation
- PFA seal of the sliding piston prevents seizing up
- Fixation slide on interior toothed track for rapid and accurate volume adjustment
- High chemical resistance of all dispensing components
- Telescopic aspirating tubes for variable adjustment to bottle height
- Fully autoclavable without disassembly
- User adjustment option

Specifications
Bottletop Dispenser with Adapters | |
1 | |
10 to 100 mL | |
Recirculation valve, adapters GL 32, GL 38, S 40, and telescopic intake tube (170 – 330 mm) |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
2Hours
21Minutes
22Seconds
43
Your input is important to us. Please complete this form to provide feedback related to the content on this product.