missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Varispenser™ 2x Bottle-Top Dispenser with Recirculation Valve
Ideal for dispensing aliquots of liquid from large supply bottles.
Brand: Eppendorf™ 4967000022
333.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
Ideal for dispensing aliquots of liquid from large supply bottles.
- Recirculation valve
- Standard GL 45 thread on all sizes for most common bottle threads
- Safety valve balls in discharge valve prevents leakage when discharge tube is not mounted
- Screwable air vent cap for easy assembly of drying tube or microfilter
- Oval-shaped dispenser housing for easy transportation
- PFA seal of the sliding piston prevents seizing up
- Fixation slide on interior toothed track for rapid and accurate volume adjustment
- High chemical resistance of all dispensing components
- Telescopic aspirating tubes for variable adjustment to bottle height
- Fully autoclavable without disassembly
- User adjustment option

Specifications
Analog Bottletop Dispenser with Adapters | |
PTFE, Polypropylene, Glass | |
Recirculation valve, adapters GL 25, GL 28/S 28, GL 32, GL 38, S 40, and telescopic intake tube (125 – 240 mm) |
1 | |
0.5 to 5.0 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
2Hours
21Minutes
22Seconds
49
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Varispenser™ 2x Bottle-Top Dispenser with Recirculation Valve > 0.5-5.0 mL
Spot an opportunity for improvement?Share a Content Correction