Learn More
Description
- ND9
- 9mm
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Blue | |
Amber | |
Hydrolytic Glass (Class I) | |
100 | |
Screw Cap | |
9-425 |
Silicone/PTFE | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
25Hours
21Minutes
15Seconds
39 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
56Hours
21Minutes
15Seconds
39New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.