Learn More
DWK Life Sciences Wheaton™ 25mm Filtration Assemblies and Accessories
Choose from a wide range of filtration assemblies and accessories to suit your application needs
Brand: DWK Life Sciences 419325
175.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
USP Type I, ASTM E 438 Type I, Class A | |
40 to 60 μm | |
One coarse porosity (40 to 60μm) fritted glass support base, 15mL graduated funnel, anodized aluminum clamp, one No. 5 silicone stopper, connection for 0.25 in. I.D. tubing | |
Filtration Assembly |
25mm filtration assembly | |
Analysis of particulate or microbiological contamination, general filtration | |
1 Case |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
17Minutes
33Seconds
10
Your input is important to us. Please complete this form to provide feedback related to the content on this product.