Learn More
DWK Life Sciences Wheaton™ 1000mL Filter Flask with 40/35 Joint
Recommended for general filtration
Brand: DWK Life Sciences 635525
194.75 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description

Specifications
0.25 in. hose | |
Borosilicate Glass | |
Analysis of particulate or microbiological contamination | |
1000 mL |
90mm filtration assembly | |
40 to 60 μm | |
Filtration Flask |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.