missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Vials

The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.

Brand:  DWK Life Sciences W987002A-S

712.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17912581

  • £772.00 / Pack of 104
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sterilized, off-the-shelf, ready-to-use (RtU) products
  • Variety of Kitted and stand-alone sterile components – a solution for any application
  • Complete manufacturing & certificate of analysis traceability
  • Ready-to-Use, Just-in-Time, minimum 3 month shelf life from time of shipment
  • Amber versions for light sensitive content packaging

Certifications

USP <788>/EP 2.9.19 Particulate Matter in Injections, USP <85>/EP 2.6.1, The Bacterial Endotoxins Test and lot certified to SAL <10-6, USP <660>/EP 3.2.1 Glass Containers for Pharmaceutical Use, and USP <381>/EP 3.2.9 Elastomeric Closures used in Parenteral Preparations

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amber
No
10 mL
No
Crimp top
50 mm
Borosilicate Glass
Sterile
Light Sensitive Parenteral Preparations and Ready-to-Use Applications
104/Cs.
Wheaton CompletePAK
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Sterile Components Vials > 10 mL; Amber, 104/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.