missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

Brand:  DWK Life Sciences W986219NG

161.18 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11586295

  • £210.08 / Pack of 12
Estimated Shipment: 15-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

  • Not graduated
  • Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
  • Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval

Order Info

Closures are sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.51 in.
Clear
Borosilicate Glass (Low Extractable)
Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples
Conical V
Crimp Cap
ASTM E438, USP Type I, Type I, Class A
13 mm
20 mm
5 mL
No
1.4 dr.
61 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    51

    Hours

    6

    Minutes

    13

    Seconds

    39
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures > 5mL; Closure size: 20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.