missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L40 Power Clean™ Cleaning Wipers
GREENER_CHOICE

Wipers deliver softness and strength, perfect for routine cleaning or for wiping hands and faces. Strong, very thick and highly absorbent. Disposable white cloths made with DRC base sheet technology clean up fast without falling apart.

Brand:  Kimberly-Clark™ 7462

238.11 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11778038

  • £337.00 / Pack of 9
Estimated Shipment: 03-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Exceptional absorption that is 25% faster than regular towels
  • Made with Double Re-Creped (DRC) base sheet technology, layered fabric that is strong, thick, and highly absorbent
  • Compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Flexible system to give you controlled access to hygienically protected wipers when cleaning or wiping on the move
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Medium-duty Industrial Wiper
44 cm
44 cm
White
A limited life wiper using double re-creped (DRC) base sheet technology, layered fabric that’s strong, thick and highly absorbent so it cleans up fast without falling apart, does the job with fewer wipers and helps reduce costs
Non-sterile
17.32 in.
17.32 in
Double Re-crepe Cellulose
25 x 41 cm (9.8 x 16.1 in.)
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark™ WypAll™ L40 Power Clean™ Cleaning Wipers > Dimensions (L x W): 25 x 41 cm (9.8 x 16.1 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.