Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000120
915.42 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 ÎĽL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)

Specifications
±2% at ±0.2 μL/10 μL, ±1% at ±0.5 μL/50 μL, ±0.8% at ±0.8 μL/1 | |
200 ÎĽL Tip | |
epT.I.P.S. Pipette Tip (200 ÎĽL) | |
8 | |
Electronic Pipette | |
Ergonomic | |
Charger and multifunction rocker | |
Yes |
Lithium-ion | |
Yellow | |
Micro | |
Xplorer | |
5 to 100 ÎĽL | |
200 ÎĽL epT.I.P.S. pipette tips | |
0.1 ÎĽL |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
How to Use the Pipetting (Pip) Mode With Eppendorf Xplorer (plus) Electronic Pipettes
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
0Hours
23Minutes
40Seconds
23
Your input is important to us. Please complete this form to provide feedback related to the content on this product.