missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
GREENER_CHOICE

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

Brand:  Eppendorf™ 4861000112

1053.99 GBP valid until 2025-12-31
Use promo code "24312" to get your promotional price.


 View more versions of this product

Product Code. 10655535

  • ÂŁ1174.23 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.

  • Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 ÎĽL to 10 mL
  • Intuitive operating concept and ergonomic design
  • Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
  • Multifunctional rocker
  • Selection dial
  • Innovative ejector
  • Ergonomic display angle
  • Convenient handle
  • Powerful rechargeable battery
  • Flexible charging concept
  • Spring-loaded tip cone (except 5 and 10 mL)
  • Adjustment to external conditions (geographic height, liquids with high density or similar factors)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±5% at ±0.05 μL/1 μL, ±3% at ±0.15 μL/5 μL, ±2% at ±0.2 μL/10<
20 ÎĽL Tip
epT.I.P.S. Pipette Tip (20 ÎĽL)
12
Electronic Pipette
Ergonomic
Charger and multifunction rocker
Yes
Lithium-ion
Medium Gray
Micro
Xplorer
0.5 to 10 ÎĽL
20 ÎĽL epT.I.P.S. pipette tips
0.01 ÎĽL
Product Suggestions

Product Suggestions

Videos

Videos

  • How to Use the Pipetting (Pip) Mode With Eppendorf Xplorer (plus) Electronic Pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      How to Use the Pipetting (Pip) Mode With Eppendorf Xplorer (plus) Electronic Pipettes

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette > Multi-Channel Pipette; Channels: 12-Channel; Color: Medium Gray; Volume: 0.5 to 10 ÎĽL; Increments: 0.01 ÎĽL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.