Learn More
Xylenes, extra pure, mixture of isomers, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -34.0°C |
Color | Yellow to Beige |
Acidity | 0.0003 meq/g max. |
Density | 0.8650g/mL |
Boiling Point | 136.0°C to 140.0°C |
Quantity | 2.5 L |
Flash Point | 23°C |
Packaging | Glass Bottle |
Physical Form | Powder |
Refractive Index | 1.4940 to 1.4980 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0466615 | Certificate of Analysis | 08/10/2024 | 390790025,390790010 |
A0450650 | Certificate of Analysis | 02/05/2023 | 390790025,390790010 |
A0372503 | Certificate of Analysis | 14/12/2022 | 390790100,390790025,390790010 |
A0394686 | Certificate of Analysis | 14/12/2022 | 390790100,390790025,390790010 |
A0414815 | Certificate of Analysis | 13/12/2022 | 390790100,390790025,390790010 |
Safety and Handling



- Xylenes
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Aspiration toxicity Category 1
- Specific target organ toxicity Category 3
- Specific target organ toxicity after repeated exposure Category 2
- H226-Flammable liquid and vapour.
- H332-Harmful if inhaled.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H312-Harmful in contact with skin.
- H304-May be fatal if swallowed and enters airways.
- H335-May cause respiratory irritation.
- H373-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P331-Do NOT induce vomiting.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
57Hours
10Minutes
20Seconds
0New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.