Learn More
Thermo Scientific™ 11mm Autosampler Inserts
Made of clear glass or polypropylene, these 11mm inserts are available in a variety of configurations with usable volumes from 250μL to 450μL.
Brand: Thermo Scientific™ C4012-529L
31.33 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Thermo Scientific™ National 11mm Autosampler Vial inserts are made of clear glass or polypropylene and available in a variety of configurations for use with HPLC or GC autosampler vials. Usable volumes range from 250μL to 450μL. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Pulled point inserts are an economical choice for non-critical applications

Specifications
200µL Insert | |
Clear | |
Glass | |
Pulled Point | |
Conical | |
31 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
175 μL |
5 mm | |
5 mm | |
200 μL | |
<2 μL | |
200 μL | |
100 | |
Autosampler Vial Insert | |
8 mm HPLC, GC Autosampler Vial |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
7Minutes
26Seconds
28 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
7Minutes
26Seconds
28New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
44Hours
7Minutes
26Seconds
28New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.