missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ HT Supplement (100X)

HT-supplemented medium is suitable for post-selection rescue to overcome the effects of residual intracellular aminopterin.

Brand:  Gibco™ 11067030

35.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11530386

  • £40.26 / 50mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

  • Liquid mixture of sodium hypoxanthine (10mM) and thymidine (1.6mM)
  • Once the de novo biosynthesis pathway for nucleosides has been reestablished, HT supplementation can be discontinued
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: 2°C to 8°C
Shipping conditions: Room temperature
Shelf life: 18 months from date of manufacture
Liquid
Sterile-filtered
Room Temperature
100 X
HT Supplement
50 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2451878 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11067030
Lot Number2451880 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11067030
Lot Number2451884 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11067030
Lot Number2451898 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number11067030
Lot Number2451892 Certificate TypeCertificate of Analysis Date26/01/2025 Catalog Number11067030
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ HT Supplement (100X) > 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.