missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ 65 mm Cryobox Dividers
Dividers for use with 100 and 130 mm high cryoboxes.
Brand: Tenak™ TE22740
This item is not returnable.
View return policy
Description
- For use in cardboard cryoboxes
- Holds cryogenic vials
- Grid style divider
Specifications
Grid Divider | |
Vials with 42.50 mm O.D. | |
65 mm |
100 and 130 mm high cryoboxes | |
3 x 3 cells |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ 65 mm Cryobox Dividers > Array: 3 x 3 cells; Holds: Vials with 42.50 mm O.D.
Spot an opportunity for improvement?Share a Content Correction